Skip to content Skip to navigation menu
NATR Series Yoke Type Track Roller

NATR17-X-PP-A

NATR Series Yoke Type Track Roller
Item #101984227
  • NATR Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 17 mm ID x 40 mm Cylindrical OD, 20 mm Roller Width, Needle Bearing, Contact Seals, Steel, With Inner Ring
NATR Series Yoke Type Track Roller
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NATR Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 17 mm ID x 40 mm Cylindrical OD, 20 mm Roller Width, Needle Bearing, Contact Seals, Steel, With Inner Ring
Inch/Metric Metric
Overall Width Tolerance [Min] 20.88 mm
Overall Width Tolerance [Max] 21 mm
Dynamic Capacity 14200 lbf
Inner Ring With Inner Ring
Overall Width 21 mm
Limiting Speed 6000 rpm
Bearing Type Needle Bearing
Roller Width 20 mm
Inside Diameter Tolerance [Max] 17 mm
Material Steel
I.D. 17 mm
Roller Type Cylindrical
Enclosure Contact Seals
Series NATR
Static Capacity 20400 lbf
Roller Dia. 40 mm
Inside Diameter Tolerance [Min] 16.992 mm
Weight 0.369 LB
EAN or UPC 4012802427837
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison