- NATR Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 25 mm ID x 52 mm Crowned OD, 24 mm Roller Width, Needle Bearing, Contact Seals, Steel, With Inner Ring
| Roller Type | Crowned |
| Inch/Metric | Metric |
| Series | NATR |
| Roller Dia. | 52 mm |
| Overall Width | 25 mm |
| Dynamic Capacity | 21200 lbf |
| Inside Diameter Tolerance [Max] | 25 mm |
| Roller Width | 24 mm |
| Bearing Type | Needle Bearing |
| Inside Diameter Tolerance [Min] | 24.99 mm |
| I.D. | 25 mm |
| Overall Width Tolerance [Max] | 25 mm |
| Material | Steel |
| Limiting Speed | 3600 rpm |
| Static Capacity | 38000 lbf |
| Enclosure | Contact Seals |
| Overall Width Tolerance [Min] | 24.88 mm |
| Weight | 0.71 LB |
| EAN or UPC | 4012802418514 |

