- Yoke Roller
- Needle Bearing Type
- 35 mm ID x 72 mm OD x 29 mm Overall Width
- Crowned Roller
- Sealed
| Limiting Speed | 2000 rpm |
| I.D. | 35 mm |
| Inch/Metric | Metric |
| Series | NATR |
| Overall Width Tolerance [Min] | 28.88 mm |
| Material | Steel |
| Static Capacity | 69000 lbf |
| Enclosure | Contact Seals |
| Inside Diameter Tolerance [Min] | 34.988 mm |
| Roller Width | 28 mm |
| Overall Width Tolerance [Max] | 29 mm |
| Bearing Type | Needle Bearing |
| Roller Dia. | 72 mm |
| Overall Width | 29 mm |
| Inside Diameter Tolerance [Max] | 35 mm |
| Roller Type | Crowned |
| Dynamic Capacity | 37000 lbf |
| Weight | 1.65 LB |
| EAN or UPC | 4012802422139 |

