NATR Series Yoke Type Track Roller With Axial Guidance With Inner Ring
Item #106539070
NATR Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 40 mm ID x 80 mm Cylindrical OD, 30 mm Roller Width, Needle Bearing, Contact Seals, Steel, With Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
NATR Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 40 mm ID x 80 mm Cylindrical OD, 30 mm Roller Width, Needle Bearing, Contact Seals, Steel, With Inner Ring
Roller Width
30 mm
I.D.
40 mm
Enclosure
Contact Seals
Overall Width
32 mm
Inner Ring
With Inner Ring
Bearing Type
Needle Bearing
Roller Dia.
80 mm
Roller Type
Cylindrical
Inch/Metric
Metric
Material
Steel
Series
NATR
Weight
2.106 LB
EAN or UPC
4012802450538
We're here for you
with Service Centers across the country - We have your back