- Yoke Roller
- Needle Bearing Type
- 5 mm ID x 16 mm OD x 12 mm Overall Width
- Straight Roller
- Sealed
| I.D. | 5 mm |
| Series | NATR |
| Bearing Type | Needle Bearing |
| Inside Diameter Tolerance [Max] | 5 mm |
| Inside Diameter Tolerance [Min] | 4.992 mm |
| Material | Steel |
| Limiting Speed | 22000 rpm |
| Roller Width | 11 mm |
| Dynamic Capacity | 3800 lbf |
| Static Capacity | 3750 lbf |
| Inch/Metric | Metric |
| Roller Type | Cylindrical |
| Roller Dia. | 16 mm |
| Enclosure | Contact Seals |
| Overall Width | 12 mm |
| Overall Width Tolerance [Max] | 12 mm |
| Overall Width Tolerance [Min] | 11.88 mm |
| Weight | 0.046 LB |
| EAN or UPC | 4054364121211 |

