NATR Series Yoke Type Track Roller With Axial Guidance With Inner Ring
Item #103012354
NATR Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 50 mm ID x 90 mm Crowned OD, 30 mm Roller Width, Needle Bearing, Contact Seals, Steel, With Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
NATR Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 50 mm ID x 90 mm Crowned OD, 30 mm Roller Width, Needle Bearing, Contact Seals, Steel, With Inner Ring
Inch/Metric
Metric
Bearing Type
Needle Bearing
Roller Type
Crowned
Roller Dia.
90 mm
Overall Width
32 mm
Inner Ring
With Inner Ring
Enclosure
Contact Seals
Material
Steel
I.D.
50 mm
Roller Width
30 mm
Series
NATR
Weight
2.463 LB
EAN or UPC
4012802428209
We're here for you
with Service Centers across the country - We have your back