- NATR Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 50 mm ID x 90 mm Cylindrical OD, 30 mm Roller Width, Needle Bearing, Contact Seals, Steel, With Inner Ring
| I.D. | 50 mm |
| Inside Diameter Tolerance [Max] | 50 mm |
| Inside Diameter Tolerance [Min] | 49.988 mm |
| Enclosure | Contact Seals |
| Material | Steel |
| Series | NATR |
| Dynamic Capacity | 52000 lbf |
| Inner Ring | With Inner Ring |
| Roller Width | 30 mm |
| Static Capacity | 108000 lbf |
| Overall Width Tolerance [Min] | 31.88 mm |
| Roller Dia. | 90 mm |
| Overall Width Tolerance [Max] | 32 mm |
| Bearing Type | Needle Bearing |
| Roller Type | Cylindrical |
| Inch/Metric | Metric |
| Limiting Speed | 1300 rpm |
| Overall Width | 32 mm |
| Weight | 2.444 LB |
| EAN or UPC | 4054364121198 |

