- Yoke Roller
- Roller Bearing Type
- 6 mm Inside Diameter
- 19 mm Roller Diameter
- 12 mm Overall Width
| Roller Type | Crowned |
| Inch/Metric | Metric |
| Bearing Type | Needle Bearing |
| Static Capacity | 4600 lbf |
| Inside Diameter Tolerance [Min] | 5.992 mm |
| Overall Width Tolerance [Max] | 12 mm |
| Series | NATR |
| Roller Width | 11 mm |
| I.D. | 6 mm |
| Roller Dia. | 19 mm |
| Inside Diameter Tolerance [Max] | 6 mm |
| Enclosure | Gap Seals |
| Overall Width | 12 mm |
| Limiting Speed | 20000 rpm |
| Overall Width Tolerance [Min] | 11.88 mm |
| Material | Steel |
| Corner Radius | 0.15 mm |
| Dynamic Capacity | 4250 lbf |
| Weight | 0.055 LB |
| EAN or UPC | 4054364121228 |

