Skip to content Skip to navigation menu
Ina USA Corp.NATR8-PP-A

NATR8-PP-A

NATR Series Yoke Type Track Roller With Axial Guidance With Inner Ring
Item #101340742
  • NATR Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 8 mm ID x 24 mm Crowned OD, 14 mm Roller Width, Needle Bearing, Contact Seals, Steel, With Inner Ring
Ina USA Corp.NATR8-PP-A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NATR Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 8 mm ID x 24 mm Crowned OD, 14 mm Roller Width, Needle Bearing, Contact Seals, Steel, With Inner Ring
Roller Type Crowned
Series NATR
Inch/Metric Metric
Roller Dia. 24 mm
Bearing Type Needle Bearing
Roller Width 14 mm
Material Steel
I.D. 8 mm
Inner Ring With Inner Ring
Enclosure Contact Seals
Overall Width 15 mm
Weight 0.082 LB
EAN or UPC 4047643108577
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison