NATR Series Yoke Type Track Roller With Axial Guidance With Inner Ring
Item #100740685
NATR Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 8 mm ID x 24 mm Cylindrical OD, 14 mm Roller Width, Needle Bearing, Contact Seals, Steel, With Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
NATR Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 8 mm ID x 24 mm Cylindrical OD, 14 mm Roller Width, Needle Bearing, Contact Seals, Steel, With Inner Ring
I.D.
8 mm
Enclosure
Contact Seals
Inch/Metric
Metric
Roller Dia.
24 mm
Overall Width
15 mm
Material
Steel
Roller Width
14 mm
Inner Ring
With Inner Ring
Bearing Type
Needle Bearing
Roller Type
Cylindrical
Series
NATR
Weight
0.1 LB
EAN or UPC
4054364121242
We're here for you
with Service Centers across the country - We have your back