- Yoke Roller
- Needle Bearing Type
- 12 mm ID x 32 mm OD x 15 mm Overall Width
- Straight Roller
- Sealed
| Inch/Metric | Metric |
| Roller Type | Cylindrical |
| Material | Steel |
| Inside Diameter Tolerance [Max] | 12 mm |
| Dynamic Capacity | 13200 lbf |
| Overall Width Tolerance [Min] | 14.88 mm |
| Overall Width | 15 mm |
| I.D. | 12 mm |
| Bearing Type | Full Compliment Needle Rollers |
| Limiting Speed | 3900 rpm |
| Enclosure | Contact Seals |
| Inside Diameter Tolerance [Min] | 11.992 mm |
| Roller Dia. | 32 mm |
| Series | NATV |
| Static Capacity | 21700 lbf |
| Overall Width Tolerance [Max] | 15 mm |
| Roller Width | 14 mm |
| Weight | 0.192 LB |
| EAN or UPC | 4012802414868 |

