- NATV Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 15 mm ID x 35 mm Crowned OD, 18 mm Roller Width, Full Compliment Needle Rollers, Contact Seals, Steel, With Inner Ring
| Inside Diameter Tolerance [Min] | 14.992 mm |
| I.D. | 15 mm |
| Overall Width | 19 mm |
| Overall Width Tolerance [Max] | 19 mm |
| Roller Dia. | 35 mm |
| Roller Width | 18 mm |
| Enclosure | Contact Seals |
| Dynamic Capacity | 18300 lbf |
| Bearing Type | Full Compliment Needle Rollers |
| Roller Type | Crowned |
| Material | Steel |
| Limiting Speed | 3400 rpm |
| Inside Diameter Tolerance [Max] | 15 mm |
| Static Capacity | 35000 lbf |
| Overall Width Tolerance [Min] | 18.88 mm |
| Series | NATV |
| Inch/Metric | Metric |
| Weight | 0.264 LB |
| EAN or UPC | 4012802418798 |

