- NATV Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 17 mm ID x 40 mm Crowned OD, 20 mm Roller Width, Full Compliment Needle Rollers, Contact Seals, Steel, With Inner Ring
| Limiting Speed | 2900 rpm |
| I.D. | 17 mm |
| Enclosure | Contact Seals |
| Roller Dia. | 40 mm |
| Roller Width | 20 mm |
| Overall Width | 21 mm |
| Dynamic Capacity | 21000 lbf |
| Overall Width Tolerance [Min] | 20.88 mm |
| Static Capacity | 39500 lbf |
| Bearing Type | Full Compliment Needle Rollers |
| Material | Steel |
| Roller Type | Crowned |
| Series | NATV |
| Overall Width Tolerance [Max] | 21 mm |
| Inch/Metric | Metric |
| Inside Diameter Tolerance [Min] | 16.992 mm |
| Inside Diameter Tolerance [Max] | 17 mm |
| Inner Ring | With Inner Ring |
| Weight | 0.388 LB |
| EAN or UPC | 4012802418446 |

