NATV Series Yoke Type Track Roller With Axial Guidance With Inner Ring
Item #113112231
NATV Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 17 mm ID x 40 mm Cylindrical OD, 20 mm Roller Width, Full Compliment Needle Rollers, Contact Seals, Steel, With Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
NATV Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 17 mm ID x 40 mm Cylindrical OD, 20 mm Roller Width, Full Compliment Needle Rollers, Contact Seals, Steel, With Inner Ring
Roller Dia.
40 mm
Material
Steel
Inner Ring
With Inner Ring
Bearing Type
Full Compliment Needle Rollers
Enclosure
Contact Seals
Series
NATV
Inch/Metric
Metric
Roller Width
20 mm
Overall Width
21 mm
I.D.
17 mm
Roller Type
Cylindrical
Weight
0.38 LB
EAN or UPC
4012802421286
We're here for you
with Service Centers across the country - We have your back