- Yoke Roller
- Needle Bearing Type
- 40 mm ID x 80 mm OD x 32 mm Overall Width
- Crowned Roller
- Sealed
| Dynamic Capacity | 66000 lbf |
| Bearing Type | Full Compliment Needle Rollers |
| Roller Type | Crowned |
| Inch/Metric | Metric |
| Static Capacity | 159000 lbf |
| Inside Diameter Tolerance [Min] | 39.988 mm |
| Enclosure | Contact Seals |
| Overall Width Tolerance [Max] | 32 mm |
| Series | NATV |
| I.D. | 40 mm |
| Overall Width | 32 mm |
| Material | Steel |
| Limiting Speed | 1300 rpm |
| Roller Width | 30 mm |
| Roller Dia. | 80 mm |
| Inside Diameter Tolerance [Max] | 40 mm |
| Overall Width Tolerance [Min] | 31.88 mm |
| Weight | 2.088 LB |
| EAN or UPC | 4012802885651 |

