Skip to content Skip to navigation menu
NATV Series Yoke Type Track Roller

NATV50-X-PP-A

NATV Series Yoke Type Track Roller
Item #102011592
  • NATV Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 50 mm ID x 90 mm Cylindrical OD, 30 mm Roller Width, Full Compliment Needle Rollers, Contact Seals, Steel, With Inner Ring
NATV Series Yoke Type Track Roller
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NATV Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 50 mm ID x 90 mm Cylindrical OD, 30 mm Roller Width, Full Compliment Needle Rollers, Contact Seals, Steel, With Inner Ring
Roller Width 30 mm
Material Steel
Bearing Type Full Compliment Needle Rollers
I.D. 50 mm
Overall Width 32 mm
Limiting Speed 1000 rpm
Inside Diameter Tolerance [Min] 49.988 mm
Enclosure Contact Seals
Static Capacity 191000 lbf
Series NATV
Dynamic Capacity 72000 lbf
Inch/Metric Metric
Inner Ring With Inner Ring
Inside Diameter Tolerance [Max] 50 mm
Roller Dia. 90 mm
Overall Width Tolerance [Min] 31.88 mm
Roller Type Cylindrical
Overall Width Tolerance [Max] 32 mm
Weight 2.568 LB
EAN or UPC 4012802427462
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison