- Needle Bearing
- Radial - Outer Ring & Roller Assembly
- 14 mm ID x 22 mm OD x 16 mm Wide
- Open
- Steel Cage
features
- Without inner rings
- Inch and metric
- Ground raceways with ribs
- Cage guided rollers
| I.D. | 14 mm |
| Precision Ground | Yes |
| Bearing Design | Outer Ring & Roller Assembly |
| O.D. | 22 mm |
| Radial Internal Clearance | N/A |
| End Type | Open End |
| Origin | Needle Radial |
| Enclosure | Open |
| Oil Hole | w/Oil Hole |
| Radial Internal Clearance Specification | N/A |
| Self Aligning | No |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| Bore Type | Round Bore, Metric Type |
| Cage Material | Steel |
| Limiting Speed - Oil | 24000 rpm |
| Fillet Radius | 0.0118 in |
| Weight | 0.046 LB |
| EAN or UPC | 4012802733396 |

