- Needle Bearing
- Radial - Outer Ring & Roller Assembly
- 90 mm ID x 110 mm OD x 35 mm Wide
- Open
- Steel Cage
features
- Without inner rings
- Inch and metric
- Ground raceways with ribs
- Cage guided rollers
| Fillet Radius | 0.0394 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| I.D. | 90 mm |
| End Type | Open End |
| Radial Internal Clearance | N/A |
| Capacity | Standard Capacity |
| Oil Hole | w/Oil Hole |
| Self Aligning | No |
| Limiting Speed - Oil | 4900 rpm |
| Cage Material | Steel |
| O.D. | 110 mm |
| Bearing Design | Outer Ring & Roller Assembly |
| Radial Internal Clearance Specification | N/A |
| Bore Type | Round Bore, Metric Type |
| Origin | Needle Radial |
| Enclosure | Open |
| Weight | 1.663 LB |
| EAN or UPC | 4012802701081 |

