- Radial Bearing Type
- 80 mm Inner Diameter
- 110 mm Outer Diameter
- 25 mm Width
features
- Cage guided rollers
- Ground raceways with ribs
| Radial Internal Clearance | Normal |
| Fillet Radius | 0.0394 in |
| Capacity | Standard Capacity |
| O.D. | 110 mm |
| Oil Hole | w/Oil Hole |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed | 5100 rpm |
| Dynamic Load Rating | 81000 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 5000 rpm |
| I.D. | 80 mm |
| Outer Ring | Solid |
| Bearing Design | Removable Inner Ring – Straight |
| Bearing Type | Radial |
| Corner Radius [Min] | 1 mm |
| End Type | Open End |
| Static Load Rating [Max] | 132000 N |
| Origin | Needle Radial |
| Inch/Metric | Metric |
| Enclosure | Open |
| Precision Ground | Yes |
| Cage Material | Steel |
| Self Aligning | No |
| Inner Ring O.D. | 90 mm |
| Weight | 1.792 LB |
| EAN or UPC | 4012802216905 |

