- Radial Bearing Type
- 85 mm Inner Diameter
- 115 mm Outer Diameter
- 26 mm Width
features
- Cage guided rollers
- Ground raceways with ribs
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Self Aligning | No |
| Limiting Speed | 4850 rpm |
| Origin | Needle Radial |
| I.D. | 85 mm |
| Outer Ring | Solid |
| Static Load Rating [Max] | 137000 N |
| Enclosure | Open |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 83000 N |
| Fillet Radius | 0.0394 in |
| Bearing Design | Removable Inner Ring – Straight |
| Inner Ring O.D. | 95 mm |
| Corner Radius [Min] | 1 mm |
| Precision Ground | Yes |
| Oil Hole | w/Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Oil | 4900 rpm |
| O.D. | 115 mm |
| Radial Internal Clearance | Normal |
| End Type | Open End |
| Weight | 1.961 LB |
| EAN or UPC | 4012802268898 |

