- 22 mm Shaft, 23 mm Overall Width, 39 mm Radial OD, 39 mm Thrust OD, Needle Radial, Ball Thrust, Non-Separable
| Overall Width | 23 mm |
| Shaft Dia. | 22 mm |
| Bearing Type | Needle Radial, Ball Thrust, Non-Separable |
| Radial Bearing OD | 39 mm |
| Thrust Bearing OD | 39 mm |
| Weight | 0.311 LB |
| EAN or UPC | 4012802731651 |

