- Radial Needle Roller and Thrust Ball Bearing Type
- 20 mm Shaft Diameter
- 37 mm Radial Bearing OD
- 23 mm Overall Width
| Dynamic Load Rating | 4900 N |
| Bearing Type | Radial Needle Roller & Thrust Ball Bearing, Needle Radial, Ball Thrust, Non-Separable |
| Overall Width | 23 mm |
| Limiting Speed | 17000 rpm |
| Corner Radius | 0.3 mm |
| Shaft Dia. | 20 mm |
| Dynamic Capacity | 4700 lbf |
| Static Load Rating | 7400 N |
| ISO Series | 59 |
| Thrust Bearing OD | 37 mm |
| Radial Bearing OD | 37 mm |
| Static Capacity | 5700 lbf |
| Weight | 0.271 LB |
| EAN or UPC | 4012802059601 |

