- 20 mm Shaft, 23 mm Overall Width, 37 mm Radial OD, 37 mm Thrust OD, Needle Radial, Ball Thrust, Non-Separable
| Radial Bearing OD | 37 mm |
| Shaft Dia. | 20 mm |
| Bearing Type | Needle Radial, Ball Thrust, Non-Separable |
| Thrust Bearing OD | 37 mm |
| Overall Width | 23 mm |
| Weight | 0.227 LB |

