- 40 mm Shaft, 30 mm Overall Width, 62 mm Radial OD, 62 mm Thrust OD, Needle Radial, Ball Thrust, Non-Separable
| Shaft Dia. | 40 mm |
| ISO Series | 59 |
| Radial Bearing OD | 62 mm |
| Overall Width | 30 mm |
| Thrust Bearing OD | 62 mm |
| Dynamic Capacity | 9700 lbf |
| Limiting Speed | 9500 rpm |
| Static Capacity | 15100 lbf |
| Bearing Type | Needle Radial, Ball Thrust, Non-Separable |
| Weight | 0.831 LB |
| EAN or UPC | 4012802731576 |

