- 45 mm Shaft, 30 mm Overall Width, 68 mm Radial OD, 68 mm Thrust OD, Needle Radial, Ball Thrust, Non-Separable
| Thrust Bearing OD | 68 mm |
| Shaft Dia. | 45 mm |
| Radial Bearing OD | 68 mm |
| Overall Width | 30 mm |
| Bearing Type | Needle Radial, Ball Thrust, Non-Separable |
| Weight | 0.827 LB |

