- Radial Needle Roller and Thrust Ball Bearing Type
- 60 mm Shaft Diameter
- 85 mm Radial Bearing OD
- 34 mm Overall Width
| Static Load Rating | 32000 N |
| Limiting Speed | 7000 rpm |
| Shaft Dia. | 60 mm |
| Thrust Bearing OD | 85 mm |
| Bearing Type | Radial Needle Roller & Thrust Ball Bearing, Needle Radial, Ball Thrust, Non-Separable |
| Dynamic Load Rating | 12400 N |
| Radial Bearing OD | 85 mm |
| Corner Radius | 1 mm |
| Overall Width | 34 mm |
| Weight | 1.557 LB |
| EAN or UPC | 4012802059670 |

