- Radial Needle Roller and Thrust Ball Bearing Type
- 65 mm Shaft Diameter
- 90 mm Radial Bearing OD
- 34 mm Overall Width
| Dynamic Load Rating | 12800 N |
| Static Load Rating | 34000 N |
| Limiting Speed | 6500 rpm |
| Radial Bearing OD | 90 mm |
| Overall Width | 34 mm |
| Shaft Dia. | 65 mm |
| Bearing Type | Radial Needle Roller & Thrust Ball Bearing, Needle Radial, Ball Thrust, Non-Separable |
| Corner Radius | 1 mm |
| Thrust Bearing OD | 90 mm |
| Weight | 1.676 LB |
| EAN or UPC | 4012802132601 |

