- Radial Needle Roller and Thrust Ball Bearing Type
- 12 mm Shaft Diameter
- 24 mm Radial Bearing OD
- 17.5 mm Overall Width
| Bearing Type | Radial Needle Roller & Thrust Ball Bearing, Needle Radial, Ball Thrust, Split Inner Race |
| Radial Bearing OD | 24 mm |
| Dynamic Load Rating | 2700 N |
| Static Load Rating | 3450 N |
| Static Capacity | 1870 lbf |
| Dynamic Capacity | 1710 lbf |
| Overall Width | 17.5 mm |
| Thrust Bearing OD | 24 mm |
| ISO Series | 59 |
| Corner Radius | 0.3 mm |
| Limiting Speed | 24000 rpm |
| Shaft Dia. | 12 mm |
| Weight | 0.092 LB |
| EAN or UPC | 4047643137058 |

