- Radial Needle Roller and Thrust Ball Bearing Type
- 15 mm Shaft Diameter
- 28 mm Radial Bearing OD
- 20 mm Overall Width
| Static Load Rating | 4200 N |
| ISO Series | 59 |
| Thrust Bearing OD | 28 mm |
| Corner Radius | 0.3 mm |
| Static Capacity | 3050 lbf |
| Shaft Dia. | 15 mm |
| Radial Bearing OD | 28 mm |
| Dynamic Load Rating | 2900 N |
| Limiting Speed | 22000 rpm |
| Bearing Type | Radial Needle Roller & Thrust Ball Bearing, Needle Radial, Ball Thrust, Split Inner Race |
| Dynamic Capacity | 2380 lbf |
| Overall Width | 20 mm |
| Weight | 0.137 LB |
| EAN or UPC | 4012802059700 |

