- Radial Needle Roller and Thrust Ball Bearing Type
- 25 mm Shaft Diameter
- 42 mm Radial Bearing OD
- 25 mm Overall Width
| Thrust Bearing OD | 42 mm |
| Static Load Rating | 9300 N |
| Corner Radius | 0.3 mm |
| Bearing Type | Radial Needle Roller & Thrust Ball Bearing, Needle Radial, Ball Thrust, Split Inner Race |
| ISO Series | 59 |
| Dynamic Load Rating | 5400 N |
| Shaft Dia. | 25 mm |
| Radial Bearing OD | 42 mm |
| Overall Width | 25 mm |
| Dynamic Capacity | 5300 lbf |
| Limiting Speed | 15000 rpm |
| Static Capacity | 7100 lbf |
| Weight | 0.353 LB |
| EAN or UPC | 4012802059731 |

