- 30 mm Shaft, 25 mm Overall Width, 47 mm Radial OD, 47 mm Thrust OD, Needle Radial, Ball Thrust, Split Inner Race
| Dynamic Capacity | 56000 lbf |
| ISO Series | 59 |
| Static Capacity | 8000 lbf |
| Shaft Dia. | 30 mm |
| Radial Bearing OD | 47 mm |
| Thrust Bearing OD | 47 mm |
| Overall Width | 25 mm |
| Bearing Type | Needle Radial, Ball Thrust, Split Inner Race |
| Limiting Speed | 13000 rpm |
| Weight | 0.398 LB |
| EAN or UPC | 4012802736151 |

