- Radial Needle Roller and Thrust Ball Bearing Type
- 35 mm Shaft Diameter
- 55 mm Radial Bearing OD
- 30 mm Overall Width
| Thrust Bearing OD | 55 mm |
| Shaft Dia. | 35 mm |
| Static Capacity | 11200 lbf |
| Radial Bearing OD | 55 mm |
| Dynamic Load Rating | 7400 N |
| Bearing Type | Radial Needle Roller & Thrust Ball Bearing, Needle Radial, Ball Thrust, Split Inner Race |
| Overall Width | 30 mm |
| Dynamic Capacity | 7100 lbf |
| Static Load Rating | 14900 N |
| ISO Series | 59 |
| Corner Radius | 0.6 mm |
| Limiting Speed | 11000 rpm |
| Weight | 0.652 LB |
| EAN or UPC | 4012802059755 |

