- Radial Needle Roller and Thrust Ball Bearing Type
- 50 mm Shaft Diameter
- 72 mm Radial Bearing OD
- 34 mm Overall Width
| Overall Width | 34 mm |
| Corner Radius | 0.6 mm |
| Static Capacity | 18000 lbf |
| Static Load Rating | 24300 N |
| Dynamic Capacity | 10600 lbf |
| Shaft Dia. | 50 mm |
| Bearing Type | Radial Needle Roller & Thrust Ball Bearing, Needle Radial, Ball Thrust, Split Inner Race |
| Limiting Speed | 8000 rpm |
| Dynamic Load Rating | 10100 N |
| Radial Bearing OD | 72 mm |
| ISO Series | 59 |
| Thrust Bearing OD | 72 mm |
| Weight | 1.016 LB |
| EAN or UPC | 4012802059786 |

