- Radial Needle Roller and Thrust Ball Bearing Type
- 55 mm Shaft Diameter
- 80 mm Radial Bearing OD
- 38 mm Overall Width
| Overall Width | 38 mm |
| Static Load Rating | 29500 N |
| Bearing Type | Radial Needle Roller & Thrust Ball Bearing, Needle Radial, Ball Thrust, Split Inner Race |
| Thrust Bearing OD | 80 mm |
| Shaft Dia. | 55 mm |
| Corner Radius | 1 mm |
| Dynamic Load Rating | 12100 N |
| Radial Bearing OD | 80 mm |
| Limiting Speed | 7500 rpm |
| Weight | 1.465 LB |
| EAN or UPC | 4012802059793 |

