- 60 mm Shaft, 38 mm Overall Width, 85 mm Radial OD, 85 mm Thrust OD, Needle Radial, Ball Thrust, Split Inner Race
| Radial Bearing OD | 85 mm |
| ISO Series | 59 |
| Limiting Speed | 7000 rpm |
| Dynamic Capacity | 13500 lbf |
| Shaft Dia. | 60 mm |
| Overall Width | 38 mm |
| Static Capacity | 24300 lbf |
| Thrust Bearing OD | 85 mm |
| Bearing Type | Needle Radial, Ball Thrust, Split Inner Race |
| Weight | 1.57 LB |
| EAN or UPC | 4012802736212 |

