- Radial Needle Roller and Thrust Ball Bearing Type
- 65 mm Shaft Diameter
- 90 mm Radial Bearing OD
- 38 mm Overall Width
| Radial Bearing OD | 90 mm |
| Overall Width | 38 mm |
| Bearing Type | Radial Needle Roller & Thrust Ball Bearing, Needle Radial, Ball Thrust, Split Inner Race |
| ISO Series | 59 |
| Shaft Dia. | 65 mm |
| Static Load Rating | 34000 N |
| Limiting Speed | 6500 rpm |
| Dynamic Capacity | 13700 lbf |
| Corner Radius | 1 mm |
| Static Capacity | 25000 lbf |
| Thrust Bearing OD | 90 mm |
| Dynamic Load Rating | 12800 N |
| Weight | 1.689 LB |
| EAN or UPC | 4012802059816 |

