- Radial Needle Roller and Thrust Ball Bearing Type
- 70 mm Shaft Diameter
- 100 mm Radial Bearing OD
- 45 mm Overall Width
| Corner Radius | 1 mm |
| Radial Bearing OD | 100 mm |
| Bearing Type | Radial Needle Roller & Thrust Ball Bearing, Needle Radial, Ball Thrust, Split Inner Race |
| ISO Series | 59 |
| Limiting Speed | 6000 rpm |
| Static Load Rating | 44500 N |
| Overall Width | 45 mm |
| Thrust Bearing OD | 101 mm |
| Dynamic Load Rating | 16800 N |
| Static Capacity | 35000 lbf |
| Shaft Dia. | 70 mm |
| Dynamic Capacity | 18900 lbf |
| Weight | 2.674 LB |
| EAN or UPC | 4012802059823 |

