- Radial Bearing Type
- 60 mm Inner Diameter
- 90 mm Outer Diameter
- 28 mm Width
features
- Cage guided rollers
- Ground raceways with ribs
| Static Load Rating [Max] | 113000 N |
| Capacity | Standard Capacity |
| O.D. | 90 mm |
| I.D. | 60 mm |
| Enclosure | Open |
| Origin | Needle Radial |
| Cage Material | Steel |
| Oil Hole | w/Oil Hole |
| Bearing Type | Radial |
| Precision Ground | Yes |
| Outer Ring | Solid |
| Tolerance | Iso Class 0 (RBEC 1) |
| Fillet Radius | 0.0433 in |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 6500 rpm |
| Inner Ring O.D. | 70 mm |
| Self Aligning | No |
| Limiting Speed | 6400 rpm |
| Radial Internal Clearance | Normal |
| Dynamic Load Rating | 77000 N |
| Corner Radius [Min] | 1.1 mm |
| Inch/Metric | Metric |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Weight | 1.478 LB |
| EAN or UPC | 4047643203722 |

