- 10 mm Shaft, 23 mm Overall Width, 19 mm Radial OD, 24.1 mm Thrust OD, Needle Radial, Ball Thrust, Separable
| Dynamic Capacity | 1390 lbf |
| Static Capacity | 1750 lbf |
| Limiting Speed | 12000 rpm |
| Shaft Dia. | 10 mm |
| Bearing Type | Needle Radial, Ball Thrust, Separable |
| Radial Bearing OD | 19 mm |
| Thrust Bearing OD | 24.1 mm |
| Overall Width | 23 mm |
| Weight | 0.089 LB |
| EAN or UPC | 35373396979 |

