- 12 mm Shaft, 23 mm Overall Width, 21 mm Radial OD, 26.1 mm Thrust OD, Needle Radial, Ball Thrust, Separable
| Shaft Dia. | 12 mm |
| Overall Width | 23 mm |
| Radial Bearing OD | 21 mm |
| Bearing Type | Needle Radial, Ball Thrust, Separable |
| Thrust Bearing OD | 26.1 mm |
| Weight | 0.1 LB |
| EAN or UPC | 4012802702590 |

