- 12 mm Shaft, 23 mm Overall Width, 21 mm Radial OD, 26.1 mm Thrust OD, Needle Radial, Ball Thrust, Non-Separable
| Overall Width | 23 mm |
| Thrust Bearing OD | 26.1 mm |
| Bearing Type | Needle Radial, Ball Thrust, Non-Separable |
| Radial Bearing OD | 21 mm |
| Shaft Dia. | 12 mm |
| Weight | 0.105 LB |
| EAN or UPC | 4012802702934 |

