- 15 mm Shaft, 23 mm Overall Width, 24 mm Radial OD, 28.1 mm Thrust OD, Needle Radial, Ball Thrust, Separable
| Static Capacity | 2850 lbf |
| Overall Width | 23 mm |
| Dynamic Capacity | 2410 lbf |
| Bearing Type | Needle Radial, Ball Thrust, Separable |
| Radial Bearing OD | 24 mm |
| Thrust Bearing OD | 28.1 mm |
| Shaft Dia. | 15 mm |
| Limiting Speed | 9500 rpm |
| Weight | 0.116 LB |
| EAN or UPC | 4012802732108 |

