- 15 mm Shaft, 23 mm Overall Width, 24 mm Radial OD, 28.1 mm Thrust OD, Needle Radial, Ball Thrust, Non-Separable
| Radial Bearing OD | 24 mm |
| Overall Width | 23 mm |
| Thrust Bearing OD | 28.1 mm |
| Bearing Type | Needle Radial, Ball Thrust, Non-Separable |
| Shaft Dia. | 15 mm |
| Weight | 0.124 LB |
| EAN or UPC | 4012802733174 |

