- Radial Needle Roller and Thrust Ball Bearing Type
- 25 mm Shaft Diameter
- 37 mm Radial Bearing OD
- 30 mm Overall Width
| Bearing Type | Radial Needle Roller & Thrust Ball Bearing, Needle Radial, Ball Thrust, Non-Separable |
| Dynamic Load Rating | 19600 N |
| Shaft Dia. | 25 mm |
| Static Load Rating | 37500 N |
| Limiting Speed | 5800 rpm |
| Overall Width | 30 mm |
| Radial Bearing OD | 37 mm |
| Thrust Bearing OD | 42.1 mm |
| Corner Radius | 0.6 mm |
| Weight | 0.348 LB |

