- Radial Needle Roller and Thrust Ball Bearing Type
- 30 mm Shaft Diameter
- 42 mm Radial Bearing OD
- 30 mm Overall Width
| Radial Bearing OD | 42 mm |
| Corner Radius | 0.6 mm |
| Overall Width | 30 mm |
| Static Load Rating | 42000 N |
| Bearing Type | Radial Needle Roller & Thrust Ball Bearing |
| Shaft Dia. | 30 mm |
| Limiting Speed | 5000 rpm |
| Dynamic Load Rating | 20400 N |
| Weight | 0.317 LB |

