- 30 mm Shaft, 30 mm Overall Width, 42 mm Radial OD, 47.1 mm Thrust OD, Needle Radial, Ball Thrust, Separable
| Thrust Bearing OD | 47.1 mm |
| Overall Width | 30 mm |
| Dynamic Capacity | 5100 lbf |
| Limiting Speed | 5000 rpm |
| Static Capacity | 8100 lbf |
| Shaft Dia. | 30 mm |
| Radial Bearing OD | 42 mm |
| Bearing Type | Needle Radial, Ball Thrust, Separable |
| Weight | 0.372 LB |

