- 30 mm Shaft, 30 mm Overall Width, 42 mm Radial OD, 47.1 mm Thrust OD, Needle Radial, Ball Thrust, Non-Separable
| Overall Width | 30 mm |
| Shaft Dia. | 30 mm |
| Radial Bearing OD | 42 mm |
| Bearing Type | Needle Radial, Ball Thrust, Non-Separable |
| Thrust Bearing OD | 47.1 mm |
| Weight | 0.39 LB |
| EAN or UPC | 4047643204996 |

