- 40 mm Shaft, 32 mm Overall Width, 52 mm Radial OD, 60.1 mm Thrust OD, Needle Radial, Ball Thrust, Separable
| Limiting Speed | 4000 rpm |
| Dynamic Capacity | 5800 lbf |
| Overall Width | 32 mm |
| Radial Bearing OD | 52 mm |
| Static Capacity | 10600 lbf |
| Shaft Dia. | 40 mm |
| Thrust Bearing OD | 60.1 mm |
| Bearing Type | Needle Radial, Ball Thrust, Separable |
| Weight | 0.528 LB |
| EAN or UPC | 4012802732191 |

