- Radial Needle Roller and Thrust Ball Bearing Type
- 40 mm Shaft Diameter
- 52 mm Radial Bearing OD
- 32 mm Overall Width
| Limiting Speed | 3900 rpm |
| Radial Bearing OD | 52 mm |
| Dynamic Load Rating | 27000 N |
| Shaft Dia. | 40 mm |
| Overall Width | 32 mm |
| Static Load Rating | 63000 N |
| Thrust Bearing OD | 60.1 mm |
| Bearing Type | Radial Needle Roller & Thrust Ball Bearing, Needle Radial, Ball Thrust, Non-Separable |
| Corner Radius | 0.6 mm |
| Weight | 0.549 LB |

