- Radial Needle Roller and Thrust Ball Bearing Type
- 45 mm Shaft Diameter
- 58 mm Radial Bearing OD
- 32 mm Overall Width
| Dynamic Load Rating | 28000 N |
| Limiting Speed | 3500 rpm |
| Thrust Bearing OD | 65.2 mm |
| Shaft Dia. | 45 mm |
| Bearing Type | Radial Needle Roller & Thrust Ball Bearing, Needle Radial, Ball Thrust, Separable |
| Radial Bearing OD | 58 mm |
| Overall Width | 32 mm |
| Dynamic Capacity | 6200 lbf |
| Static Load Rating | 69000 N |
| Static Capacity | 11900 lbf |
| Weight | 0.665 LB |

